
Green Solid Wood Outdoor Picnic Table Umbrella Hole
Mfr # 525028
Zoro # G822370968
product price: $2,484.99
/eaKey Features
Tabletop Color
Green
Commercial Use
Yes
Overall Height
30 in
Overall Length
66 in
Assembly
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
525028
Zoro #
G822370968
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
30 in
Overall Length
66 in
Overall Width
94 in
Details
Tabletop Color
Green
Commercial Use
Yes
Item
Outdoor Dining Set
Assembly
Partial Assembly Needed
Description
Upgrade your outdoor space with our versatile and stylish green solid wood outdoor picnic table umbrella hole. A picnic table and the open air can offer a more casual atmosphere to spark lively conversation at your next outdoor casual dinner party. Ideal for outdoor dining, the green solid wood tabletop will be a beautiful addition to your outdoor space. This quadratic outdoor table has clean lines and plenty of surface area. This outdoor table includes an umbrella hole, which will allow you to choose whether or not you would like to use an umbrella for an occasion. Perfect for entertaining guests or just relaxing with family, our table is the ultimate addition to your backyard. 30" H x 94" W x 66" D
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.