Zoro Homepage

Green Upholstered Velvet Open Back Dining Chair

  • Mfr # 521960

  • Zoro # G122349152


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Height (In.)
30.7 in
Color
Green
Depth (In.)
20.8 in
Width (In.)
22 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521960
Zoro #
G122349152
UPC #
-
Country of Origin
China

Dimensions

Height (In.)
30.7 in
Depth (In.)
20.8 in
Width (In.)
22 in

Details

Item
Dining Chair
Application Type
No
Color
Green
Assembly Required
Full Assembly Needed

Description

Make your dining room stand out with the green upholstered velvet open back dining chair. The open back gives this chair its unique style. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 30.7" H x 22" W x 20.8" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.