
Green Velvet U Shaped Three Piece Sofa and Chaise Sectional With Toss Pillows
Mfr # 643892
Zoro # G622347207
product price: $4,235.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Height (in)
32 in
Depth (in)
69 in
Width (in)
136 in
Commercial Use
Yes
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643892
Zoro #
G622347207
UPC #
-
Country of Origin
Turkey
Dimensions
Height (in)
32 in
Depth (in)
69 in
Width (in)
136 in
Details
Commercial Use
Yes
Color
Green
Assembly Required
Partial Assembly Needed
Item
Sectional
Description
Transform your home's interior with this luxurious green velvet u shaped three piece sofa and chaise sectional with toss pillows. Solid colors give you lots of decorative options and are easy to work into your decor scheme. The tufted stitching pattern adds visual interest and fine designer detailing. Great for everyday lounging and for entertaining, sectionals are an ideal way to seat multiple people. 32.00-inch h x 136.00-inch w x 69.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.