
Green Velvet Upholstered Full Bed Frame
Mfr # 544930
Zoro # G722352675
product price: $1,402.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
54 in
Overall Width
83 in
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544930
Zoro #
G722352675
UPC #
-
Country of Origin
China
Dimensions
Overall Height
54 in
Overall Width
83 in
Overall Length
59 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Velvet
Item
Standard Bed
Color
Green
Description
Create a haven for relaxation and sweet dreams with this fabulous green velvet upholstered full bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a green rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 83.00-inch w x 59.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.