Zoro Homepage

Green Velvet Upholstered King Bed Frame

  • Mfr # 544812

  • Zoro # G522345365


product price: $1,575.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Color
Green
Overall Height
54 in
Overall Length
81.8 in
Material
Velvet
Overall Width
87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544812
Zoro #
G522345365
UPC #
-
Country of Origin
China

Dimensions

Overall Height
54 in
Overall Length
81.8 in
Overall Width
87 in

Details

Color
Green
Material
Velvet
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

The green velvet upholstered king bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a green rugged velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 81.80-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.