Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Green Velvet Upholstered King Bed Frame

  • Mfr # 544830

  • Zoro # G122351490


product price: $1,575.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Material
Velvet
Overall Length
81.8 in
Color
Green
Overall Height
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544830
Zoro #
G122351490
UPC #
-
Country of Origin
China

Dimensions

Overall Length
81.8 in
Overall Height
54 in
Overall Width
87 in

Details

Commercial Use
No
Item
Standard Bed
Material
Velvet
Color
Green
Assembly Required
Full Assembly Needed

Description

Create a haven for relaxation and sweet dreams with this fabulous green velvet upholstered king bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a green rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 81.80-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.