
Green Velvet Upholstered Queen Bed Frame
Mfr # 544813
Zoro # G722352798
product price: $1,454.99
/eaKey Features
Commercial Use
No
Overall Width
87 in
Assembly Required
Full Assembly Needed
Material
Velvet
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544813
Zoro #
G722352798
UPC #
-
Country of Origin
China
Dimensions
Overall Width
87 in
Overall Length
65.6 in
Overall Height
54 in
Details
Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet
Color
Green
Description
Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this green velvet upholstered queen bed frame. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. This fully upholstered bed frame is covered in a beautiful green velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 65.60-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.