
Green Velvet Upholstered Twin Bed Frame
Mfr # 544829
Zoro # G022355321
product price: $1,293.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Overall Width
87 in
Overall Height
54 in
Overall Length
44 in
Material
Velvet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544829
Zoro #
G022355321
UPC #
-
Country of Origin
China
Dimensions
Overall Width
87 in
Overall Height
54 in
Overall Length
44 in
Details
Color
Green
Material
Velvet
Assembly Required
Full Assembly Needed
Item
Standard Bed
Commercial Use
No
Description
The green velvet upholstered twin bed frame is the ultimate combination of comfort and style. This modern bed is fully upholstered to create an inviting, aesthetically pleasing, and comfortable look. Fully upholstered in a green rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 54.00-inch h x 87.00-inch w x 44.00-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.