Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Green Wood And Tufted Velvet King Bed Frame
- Mfr # 486220
- Zoro # G022894509
product price:Â
$
1,469.99
/ea
Key Features
Color
Green
Material
Manufactured Wood
Size
King
Mattress Included
No
Shape
Rectangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486220
- Zoro #
- G022894509
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Size
- King
- Length (In.)
- 41 in
- Width (In.)
- 85 in
- Depth
- 88 in
Details
- Color
- Green
- Material
- Manufactured Wood
- Mattress Included
- No
- Shape
- Rectangular
- Finish
- Natural
- Box Spring Included
- No
- Upholstery Design
- Fully Upholstered
- Slat Kit Included
- Yes
- Upholstery Color
- Green
- Capacity
- 440 lb
- Number of Slats Included
- 13
- Item
- Standard Beds
- Nailhead Trim
- No
- Tufted
- Yes
- Box Spring Required
- No
- Upholstered
- Yes
- Upholstery Material
- Velvet
- Assembly Required
- Full Assembly Needed
- Commercial Use
- No
Description
Update and anchor your room in style with the fabulous green wood and tufted velvet king bed frame. Fully upholstered in a green button tufted velvet, this bed brings a unique and designer perspective to your space. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. Built to last, this piece not only looks good but reflects premium workmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 41-inch h x 85-inch w x 88-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.