Grey Lots Of Lions Woven Knitted Baby Blanket

  • Mfr # 383158

  • Zoro # G222884782


product price:  $42.75
/ea

Key Features

Thickness
1 in
Width
40 in
Back Side Color
Light Gray
Pattern
Animal Print
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383158
Zoro #
G222884782
UPC #
-
Country of Origin
India

Dimensions

Thickness
1 in
Width
40 in
Length
32 in

Details

Back Side Color
Light Gray
Pattern
Animal Print
Color
Light Gray
Item
Throws & Blankets
Material
Cotton

Description

Get this assiduously crafted Grey Lots of Lions Woven Knitted Baby Blanket Knitted Baby Blanket and express love with your baby. This beautiful baby blanket provides a warm and cozy feel to a sensitive little body. This baby blanket is lightweight and features adorable little lion cubs. Due to its softness, warmth, and gray and black colorations, this swaddling blanket is a perfect companion for your little one. 32" x 40"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.