Gulf Coast Golf 1932 Vintage Travel Unframed Print Wall Art

  • Mfr # 394309

  • Zoro # G122888514


product price:  $24.99
/ea

Key Features

Finish
Matte
Assembly Required
No Assembly Needed
LED/Illuminated
No
Shape
Rectangle
Depth
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
394309
Zoro #
G122888514
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.1 in
Length
24 in
Width
16 in

Details

Finish
Matte
Assembly Required
No Assembly Needed
Item
Wall Art
LED/Illuminated
No
Shape
Rectangle
Color
Black
Art Type
Print
Commercial Use
Yes
Primary Art Material
Paper
Set Type
Single Piece Item
Subject
Advertisements
Material
Paper
Number of Pieces Included
1
Wall Mounting Hardware Included
No

Description

This gulf coast golf 1932 vintage travel unframed print wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Unframed, this flat poster art has a fresh and distinct taste to grace your walls with style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 24 inches H x 16 inches W x 0.1 inches D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.