Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Gunmetal Three Tier Bookcase
Mfr # 486287
Zoro # G922910927
product price:Â $1,455.99
/eaKey Features
Type
Standard
Depth
29 in
Height
83 in
Width
66 in
Shelf Capacity
22 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486287
- Zoro #
- G922910927
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 29 in
- Height
- 83 in
- Width
- 66 in
- Size
- H x W x D
Details
- Item
- Bookcases
- Type
- Standard
- Color
- Gunmetal
- Shelf Capacity
- 22 lb
- Assembly
- No Assembly Needed
- Shelf Adjustments
- No
- Load Capacity (Lb.)
- 22 lb
- Material
- Manufactured Wood
- Bookcase Orientation
- Vertical
- Number of Shelf Tiers
- 3
- Room Divider
- No
- Shelves
- Yes
- Purposeful Distressing Type
- No Distressing
- Back Panel
- No
- Number of Drawers
- No
- Commercial Use
- Yes
- Frame Material
- Manufactured Wood
Description
Sturdy and built to last, this gunmetal three tier bookcase helps you display your books, files, photos, and treasures in an organized fashion. The functional 3 shelf tiers offer fantastic storage space. This bookcase is perfect for use alone or in multiples in most any living or office space. Increase your room's capacity for storage and display with this great shelving unit. 83-inch h x 66-inch w x 29-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.