
Hammered Gold Stainless Steel Two Piece Hand Forged Cake Knife
Mfr # 576816
Zoro # G522375157
product price:Â $67.15
/eaKey Features
Overall Depth
0.2 in
Application Type
Yes
Color
Gold
Overall Width (In.)
0.5 in
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576816
Zoro #
G522375157
UPC #
-
Country of Origin
India
Dimensions
Overall Depth
0.2 in
Overall Width (In.)
0.5 in
Overall Height (In.)
11 in
Details
Application Type
Yes
Color
Gold
Assembly Required
No Assembly Needed
Item
Flatware
Description
The hammered gold stainless steel two piece hand forged cake knife is a stunning addition to your dining experience. This cake serving set includes two elegantly designed pieces that elevate any celebration. With a solid handle pattern, both the knife and server provide a comfortable grip while serving delicious slices of cake. Crafted using hand forged techniques, each piece showcases exceptional quality and attention to detail. The rustic style and rich gold tone add sophistication to your table, making it perfect for formal gatherings or casual get-togethers. Made from durable stainless steel, this flatware set ensures longevity and easy maintenance, allowing you to focus on creating lasting memories around the table. 11-inch h x 0.5-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.