Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hammered Gold Stainless Steel Two Piece Hand Forged Cake Server

  • Mfr # 576811

  • Zoro # G322368502


product price: $67.15
/ea

Key Features

Application Type
Yes
Overall Width (In.)
0.5 in
Color
Gold
Overall Depth
0.2 in
Overall Height (In.)
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
576811
Zoro #
G322368502
UPC #
-
Country of Origin
India

Dimensions

Overall Width (In.)
0.5 in
Overall Depth
0.2 in
Overall Height (In.)
11 in

Details

Application Type
Yes
Color
Gold
Item
Flatware
Assembly Required
No Assembly Needed

Description

Hammered gold stainless steel two piece hand forged cake server is an exquisite addition to your dining experience. This cake serving set features a solid handle pattern that provides a firm grip while adding elegance to your table setting. Crafted with precision through hand-forging, the rustic style enhances the beauty of any occasion. Made from durable stainless steel, this flatware not only looks stunning but also ensures longevity and reliability. The rich gold color gives it a luxurious touch, perfect for celebrations or everyday use. With two items included, this set is ideal for serving delicious cakes and desserts to your guests. Elevate your home decor with this beautiful and functional cake server. 11-inch h x 0.5-inch w x 0.2-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.