Hammered Silver Stainless Steel Four Piece Hand Forged Butter Knife

  • Mfr # 576814

  • Zoro # G722344496


product price: $67.15
/ea

Key Features

Color
Silver
Width
0.5 in
Application Type
Yes
Assembly Required
No Assembly Needed
Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
576814
Zoro #
G722344496
UPC #
-
Country of Origin
India

Dimensions

Width
0.5 in
Height
6 in
Length
0.2 in

Details

Color
Silver
Application Type
Yes
Assembly Required
No Assembly Needed
Item
Flatware

Description

The hammered silver stainless steel four piece hand forged butter knife brings an elegant touch to your dining experience. This beautifully crafted butter knife set includes four pieces, perfect for serving your favorite cheeses. Each knife features a solid handle, providing both durability and style. Crafted with a hand-forged construction method, this flatware reflects a rustic charm that enhances any table setting. The stunning silver color of the stainless steel adds sophistication and shine to your dining decor. Ideal for gatherings and special occasions, this cheese serving set is designed to serve four, making it an essential addition to your kitchen collection. Enjoy the blend of functionality and aesthetic appeal with this exquisite butter knife set. 6-inch h x 0.5-inch w x 0.2-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.