
Hammered Silver Stainless Steel Two Piece Hand Forged Cake Knife
Mfr # 576815
Zoro # G922341196
product price: $67.15
/eaKey Features
Overall Height (In.)
11 in
Overall Width (In.)
0.5 in
Color
Silver
Overall Depth
0.2 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
576815
Zoro #
G922341196
UPC #
-
Country of Origin
India
Dimensions
Overall Height (In.)
11 in
Overall Width (In.)
0.5 in
Overall Depth
0.2 in
Details
Color
Silver
Item
Flatware
Application Type
Yes
Assembly Required
No Assembly Needed
Description
The hammered silver stainless steel two piece hand forged cake knife is an exquisite addition to your dining experience. This elegant cake serving set includes a beautifully crafted cake knife and a complementary server. Each piece features a solid handle, providing a sturdy grip while serving your favorite desserts. Hand forged from high-quality stainless steel, this flatware ensures durability while showcasing a rustic charm. The striking silver color adds a touch of sophistication, making it perfect for both casual gatherings and special occasions. Enhance your table setting with this unique and functional cake serving set that beautifully blends style with practicality. Enjoy memorable moments as you serve delicious slices of cake to your guests with this artisanal flatware. 11-inch h x 0.5-inch w x 0.2-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.