Happy Cat 1 Black Framed Print Wall Art
- Mfr # 416153
- Zoro # G522893743
product price:Â
$
62.15
/ea
Key Features
Wall Mounting Hardware Included
No
Subject Pattern
Cat
Primary Art Material
Wood
Number of Pieces Included
1
Art Type
Print
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 416153
- Zoro #
- G522893743
- UPC #
- -
- Country of Origin
- United States
- Wall Mounting Hardware Included
- No
- Subject Pattern
- Cat
- Primary Art Material
- Wood
- Number of Pieces Included
- 1
- Art Type
- Shape
- Rectangle
- Subject
- Animals
- Material
- Wood Print
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Color
- Blue, Green, White
- Item
- Wall Art
Dimensions
- Depth
- 1 in
- Width
- 14 in
- Length
- 18 in
Description
This happy cat 1 black framed print wall art will add a beautiful decorative accent to your decor. This feline accent will bring a smile to your face. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 18-inch H x 14-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.