Shop HOMEROOTS
See all product information
Create Account
Harbingers of Spring 5 Black Framed Print Wall Art
- Mfr # 404362
- Zoro # G322895381
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Primary Art Material
Paper
Width
28 in
Length
22 in
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 404362
- Zoro #
- G322895381
- UPC #
- -
- Country of Origin
- United States
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Item
- Wall Art
- Set Type
- Single Piece Item
- Art Type
- Subject
- Landscape & Nature
- LED/Illuminated
- No
- Material
- MDF Paper Print Texture
- Color
- Red, Tan, Brown
Dimensions
- Width
- 28 in
- Length
- 22 in
- Depth
- 1 in
Description
The harbingers of spring 5 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 22-inch H x 28-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.