Shop HOMEROOTS
See all product information
Create Account
Harvest Blessings 1 White Framed Print Kitchen Wall Art
- Mfr # 407284
- Zoro # G522894320
product price:Â
$
62.15
/ea
Key Features
Depth
1 in
Width
19 in
Color
Gray, Dark Brown, Tan
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407284
- Zoro #
- G522894320
- UPC #
- -
- Country of Origin
- United States
- Color
- Gray, Dark Brown, Tan
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Material
- Wood Print On Paper
- Shape
- Rectangle
- LED/Illuminated
- No
- Subject Pattern
- Fruits 2
- Set Type
- Single Piece Item
- Number of Pieces Included
- 1
- Subject
- Food & Beverage
- Art Type
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
Dimensions
- Depth
- 1 in
- Width
- 19 in
- Length
- 15 in
Description
The harvest blessings 1 white framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.