Shop HOMEROOTS
See all product information
Create Account
Harvest Moon 4 Black Framed Print Kitchen Wall Art
- Mfr # 406824
- Zoro # G822889880
product price:Â
$
62.15
/ea
Key Features
Color
Black, Orange
Material
Wood/Paper
Shape
Rectangle
Subject
Transportation
Width
19 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 406824
- Zoro #
- G822889880
- UPC #
- -
- Country of Origin
- United States
- Color
- Black, Orange
- Material
- Wood/Paper
- Shape
- Rectangle
- Subject
- Transportation
- Art Type
- Primary Art Material
- Paper
- Item
- Wall Art
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Wall Mounting Hardware Included
- No
- Subject Pattern
- Truck
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
Dimensions
- Width
- 19 in
- Depth
- 1 in
- Length
- 15 in
Description
Bring some sizzle to your space with this eye-catching harvest moon 4 black framed print kitchen wall art. This transportation inspired wall art features a truck icon and will bring a refreshing look and perspective to your walls. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.