Harvest Moon 7 Black Framed Print Kitchen Wall Art
- Mfr # 406309
- Zoro # G922892841
product price:Â
$
68.85
/ea
Key Features
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Depth
1 in
Wall Mounting Hardware Included
No
Color
Red, Orange, Cream
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406309
- Zoro #
- G922892841
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 in
- Length
- 15 in
- Width
- 19 in
Details
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Wall Mounting Hardware Included
- No
- Color
- Red, Orange, Cream
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Item
- Wall Art
- Material
- Wood Product Paper Print Uv Coating
- Subject
- Landscape & Nature
- Art Type
Description
Unique and decorative, this harvest moon 7 black framed print kitchen wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.