
Heart of the Home 1 Black Framed Print Kitchen Wall Art
Mfr # 407419
Zoro # G122887937
product price:Â $56.99
/eaKey Features
Assembly Required
No Assembly Needed
Depth
1 in
Material
Wood Print On Paper
Art Type
Print
Subject
Food & Beverage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
407419
Zoro #
G122887937
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
15 in
Details
Assembly Required
No Assembly Needed
Material
Wood Print On Paper
Art Type
Print
Subject
Food & Beverage
Shape
Square
Set Type
Single Piece Item
LED/Illuminated
No
Item
Wall Art
Color
White, Orange, Dark Brown
Subject Pattern
Meals & Picnics
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Number of Pieces Included
1
Description
Bring some sizzle to your space with this eye-catching heart of the home 1 black framed print kitchen wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.