
Heart of the Home 2 Black Framed Print Kitchen Wall Art
Mfr # 407420
Zoro # G922893343
product price: $56.99
/eaKey Features
Shape
Square
Depth
1 in
Subject Pattern
Meals & Picnics
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
407420
Zoro #
G922893343
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Width
15 in
Length
15 in
Details
Shape
Square
Subject Pattern
Meals & Picnics
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
LED/Illuminated
No
Art Type
Print
Primary Art Material
Paper
Subject
Food & Beverage
Color
Brown, Red, Orange, White, Tan
Item
Wall Art
Material
Wood Print On Paper
Description
This heart of the home 2 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.