
Heart of the Home 4 Black Framed Print Kitchen Wall Art
Mfr # 405279
Zoro # G122888170
product price:Â $53.99
/eaKey Features
Subject Pattern
Plant
Subject
Plants & Flowers
Number of Pieces Included
1
Depth
1 in
Color
Tan, Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
405279
Zoro #
G122888170
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
18 in
Details
Subject Pattern
Plant
Subject
Plants & Flowers
Number of Pieces Included
1
Color
Tan, Brown
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Shape
Rectangle
Item
Wall Art
Art Type
Print
Set Type
Single Piece Item
Material
Wood Product Paper Print Uv Coating
Assembly Required
No Assembly Needed
LED/Illuminated
No
Description
The heart of the home 4 black framed print kitchen wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.