
Heart of the Home 5 Black Framed Print Wall Art
Mfr # 405294
Zoro # G322895374
product price:Â $59.99
/eaKey Features
Shape
Rectangle
Number of Pieces Included
1
Depth
1 in
LED/Illuminated
No
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
405294
Zoro #
G322895374
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
18 in
Details
Shape
Rectangle
Number of Pieces Included
1
LED/Illuminated
No
Assembly Required
No Assembly Needed
Art Type
Print
Subject
Plants & Flowers
Set Type
Single Piece Item
Subject Pattern
Seasonal Flowers
Wall Mounting Hardware Included
No
Material
MDF Paper Print Texture
Item
Wall Art
Color
Tan, Brown, Gray
Primary Art Material
Paper
Description
Unique and decorative, this heart of the home 5 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.