
Heart of the Home 8 Black Framed Print Kitchen Wall Art
Mfr # 406562
Zoro # G822894716
product price: $69.99
/eaKey Features
Subject
Text & Numbers
Color
Red, Orange, Cream
Length
15 in
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406562
Zoro #
G822894716
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Width
19 in
Depth
1 in
Details
Subject
Text & Numbers
Color
Red, Orange, Cream
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
Item
Wall Art
Wall Mounting Hardware Included
No
Art Type
Print
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
LED/Illuminated
No
Number of Pieces Included
1
Description
This heart of the home 8 black framed print kitchen wall art will add a beautiful decorative accent to your decor. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.