Shop HOMEROOTS
See all product information
Create Account
Hey Batter Batter 1 White Framed Print Wall Art
- Mfr # 407787
- Zoro # G622889233
product price:Â
$
68.85
/ea
Key Features
Assembly Required
No Assembly Needed
Subject Pattern
Baseball
Number of Pieces Included
1
Subject
Sports
Depth
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 407787
- Zoro #
- G622889233
- UPC #
- -
- Country of Origin
- United States
- Assembly Required
- No Assembly Needed
- Subject Pattern
- Baseball
- Number of Pieces Included
- 1
- Subject
- Sports
- Item
- Wall Art
- Material
- Wood Print
- Set Type
- Single Piece Item
- LED/Illuminated
- No
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Art Type
- Primary Art Material
- Wood
- Color
- Brown, Tan, White
Dimensions
- Depth
- 1 in
- Width
- 15 in
- Length
- 19 in
Description
The hey batter batter 1 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 19-inch H x 15-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.