
Holy Family Bethlehem Hand Painted Mouth Blown Glass Ornament
Mfr # 477536
Zoro # G922890847
product price:Â $44.89
/eaKey Features
Style
Traditional
Material
Glass
Length
4 in
Theme
Christmas
Attachment Type
Hanging Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477536
Zoro #
G922890847
UPC #
-
Country of Origin
China
Dimensions
Length
4 in
Depth
3 in
Width
3 in
Details
Item
Christmas Ornaments
Style
Traditional
Material
Glass
Theme
Christmas
Attachment Type
Hanging Ornament
Color
Blue, Brown
Outdoor Use
No
Shatterproof
No
Commercial Use
No
Pattern
Solid
Number in Set
1
Type
Holiday Shaped Ornament
Occasion
Christmas
Description
Celebrate the miracle of the season in your home with the Holy Family Bethlehem Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous bell shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.