
Home a Circle of Love Black Framed Print Wall Art
Mfr # 529653
Zoro # G322888741
product price: $90.89
/ea
Free Shipping & Returns
Key Features
Number of Pieces Included
1
Primary Art Material
Wood
Length
21 in
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529653
Zoro #
G322888741
UPC #
-
Country of Origin
United States
Dimensions
Length
21 in
Width
15 in
Depth
1 in
Details
Number of Pieces Included
1
Primary Art Material
Wood
Commercial Use
Yes
Wall Mounting Hardware Included
Yes
Art Type
Print
LED/Illuminated
No
Shape
Rectangle
Assembly Required
No Assembly Needed
Material
Wood
Color
Purple
Item
Wall Art
Subject
People
Set Type
Single Piece Item
Description
Unique and decorative, this home a circle of love black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 21-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.