Home a Circle of Love Black Framed Print Wall Art

  • Mfr # 529654

  • Zoro # G522890957


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Material
Wood
Width
14 in
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
529654
Zoro #
G522890957
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Depth
1 in
Length
20 in

Details

Material
Wood
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
Yes
Color
Purple
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Wood
Commercial Use
Yes
Number of Pieces Included
1
Item
Wall Art
Art Type
Print
Shape
Rectangle
Subject
People

Description

Bring some sizzle to your space with this eye-catching home a circle of love black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 20-inch H x 14-inch W x 1-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.