
Home a Circle of Love Black Framed Print Wall Art
Mfr # 529655
Zoro # G622892288
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Shape
Rectangle
Depth
1 in
Number of Pieces Included
1
LED/Illuminated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
529655
Zoro #
G622892288
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
20 in
Width
14 in
Details
Assembly Required
No Assembly Needed
Shape
Rectangle
Number of Pieces Included
1
LED/Illuminated
No
Art Type
Print
Commercial Use
Yes
Subject
People
Wall Mounting Hardware Included
Yes
Set Type
Single Piece Item
Primary Art Material
Wood
Item
Wall Art
Color
Purple
Material
Wood
Description
Unique and decorative, this home a circle of love black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 20-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.