
Home For Christmas Hand Painted Mouth Blown Glass Ornament
Mfr # 477476
Zoro # G122888309
product price: $38.69
/eaKey Features
Color
Red, White, Green
Number in Set
1
Theme
Christmas
Depth
3 in
Pattern
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477476
Zoro #
G122888309
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Length
3 in
Width
3 in
Details
Color
Red, White, Green
Number in Set
1
Theme
Christmas
Pattern
Solid
Material
Glass
Occasion
Christmas
Item
Christmas Ornaments
Shatterproof
No
Commercial Use
No
Type
Ball Ornament
Outdoor Use
No
Style
Traditional
Attachment Type
Hanging Ornament
Description
Bring home some love this Christmas season with the Home For Christmas Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.