
Home for Christmas Hand Painted Mouth Blown Glass Ornament
Mfr # 477513
Zoro # G722888761
product price: $69.99
/eaKey Features
Width
4 in
Attachment Type
Hanging Ornament
Number in Set
1
Material
Glass
Shatterproof
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477513
Zoro #
G722888761
UPC #
-
Country of Origin
China
Dimensions
Width
4 in
Depth
4 in
Length
4 in
Details
Attachment Type
Hanging Ornament
Number in Set
1
Material
Glass
Shatterproof
No
Theme
Christmas
Pattern
Solid
Item
Christmas Ornaments
Outdoor Use
No
Style
traditional
Commercial Use
No
Occasion
Christmas
Color
Green, White
Type
Ball Ornament
Description
Spread the warmth of holidays this beautiful season with the Home for Christmas Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 4" x 4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.