Home Is? 1 Black Framed Print Wall Art
- Mfr # 415665
- Zoro # G922893633
product price:Â
$
75.15
/ea
Key Features
Set Type
Single Piece Item
Art Type
Print
Primary Art Material
Paper
Material
MDF Paper Print Texture
Subject
Text & Numbers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 415665
- Zoro #
- G922893633
- UPC #
- -
- Country of Origin
- United States
- Set Type
- Single Piece Item
- Art Type
- Primary Art Material
- Paper
- Material
- MDF Paper Print Texture
- Subject
- Text & Numbers
- Wall Mounting Hardware Included
- No
- Item
- Wall Art
- LED/Illuminated
- No
- Assembly Required
- No Assembly Needed
- Number of Pieces Included
- 1
- Shape
- Rectangle
- Color
- Taupe, Ivory
Dimensions
- Depth
- 1 in
- Length
- 8 in
- Width
- 38 in
Description
Unique and decorative, this home is. 1 black framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 8-inch H x 38-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.