Zoro Homepage

HomeRoots 353473 3 ft. 3 in. x 4 ft. 11 in. Polypropylene Champagne Area Rug

  • Mfr # 353473

  • Zoro # G203701565


product price: $94.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353473
Zoro #
G203701565
UPC #
4512822803982
Country of Origin
Egypt

Description

Polypropylene Champagne Area Rug

Have a wish to impress your visitors with a piece that will light up your home with sophisticated allure Need something both beautiful and high quality at once If so, this champagne damask rug is for you! This rug is a high grade piece made in Egypt, which is machine woven from an 8-color heat set polypropylene with a 1/2" pile height. It's part of the Ageless collection, and its warm and earthy color palette will give an appealing modern feel to the look and feel of your home. As for measurements, they are 1/2' for height, 39' for width, and 59' for depth. The rug size does not include the fringe length. To care for it, vaccum it regularly and spot clean any stains. It's also recommended that you have it professionally cleaned every now and then. If you need something to breathe a bit of fresh air into the atmosphere of your home, this is the rug for you.

Specifications
  • Color: Champagne
  • Size: 3 ft. 3 in. x 4 ft. 11 in.
  • Material: Polypropelene
  • Country of Orgin: Egypt
  • Weight: 10 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.