HomeRoots 383078 Hotel White Finish Wood Folding Luggage Rack with White Straps

  • Mfr # 383078

  • Zoro # G904007386


product price:  $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
383078
Zoro #
G904007386
UPC #
4512822739151
Country of Origin
United States

Description

Give your room the look and feel of 5 Star accomodations with this made in USA, Hotel White Finish Wood Folding Luggage Rack. This rack is solid wood, made by skilled craftsman, and is of the highest quality and approved for home or hospitality use. The traditional style rack has 4 black super sturdy nylon straps making it superior in the marketplace for stability and function. This durable and decorative piece can also double as tray holder, blanket holder, or as an elevated and classy storage box holder. Imagine how impressed your guestroom visitiors will be to find this high quality accessory in their room Folds easily when not in use. Holds up to a 200lb suitcase.

Features
  • Hotel White Finish Wood Folding Luggage Rack with White Straps
  • Made from high quality materials
Specifications
  • Height: 20 Inches
  • Width: 23 Inches
  • Depth: 13 Inches
  • Material: Wood
  • Color: White
  • Style: Traditional
  • Country of Origin: United States
  • Weight: 5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.