
Hot Pink and Black Adjustable Height Swivel Rolling Office Chair
Mfr # 568077
Zoro # G122365305
product price: $72.59
/eaKey Features
Overall Depth
14.6 in
Material
Plastic
Application Type
No
Overall Width
18.7 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
568077
Zoro #
G122365305
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
14.6 in
Overall Width
18.7 in
Overall Height
34.3 in
Details
Material
Plastic
Application Type
No
Item
Office Chair
Assembly Required
Partial Assembly Needed
Color
Black
Description
Upgrade your workspace with this hot pink and black adjustable height swivel rolling office chair. This chair features a steel frame to provide sturdiness when the chair is in use. Includes a stylish pierced seat and pierced back designed for optimal air circulation and comfort. Cultivate a healthier posture this chair that lets you instantly fine-tune the height of your seat according to the height of your table, so you can minimize slouching and posture-related ailments such as neck/shoulder strains and backaches. Designed with a combination of practicality and good looks, this chair is just what you need to complete your office or home office. 34.30-inch h x 18.70-inch w x 14.60-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.