Shop HOMEROOTS
See all product information
Create Account
Hotel Ivory Finish Wood Folding Luggage Rack With Tan Straps
- Mfr # 383080
- Zoro # G923440652
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Width
23 in
Depth
13 in
Length
20 in
Material
Solid Wood and Manufactured Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 383080
- Zoro #
- G923440652
- UPC #
- -
- Country of Origin
- United States
- Item
- Luggage Racks
- Material
- Solid Wood and Manufactured Wood
Dimensions
- Width
- 23 in
- Depth
- 13 in
- Length
- 20 in
Description
This rack is solid wood, made by skilled craftsman, and is of the highest quality and approved for home or hospitality use. The traditional style rack has 4 black super sturdy nylon straps making it superior in the marketplace for stability and function. This durable and decorative piece can also double as tray holder, blanket holder, or as an elevated and classy storage box holder. Imagine how impressed your guestroom visitiors will be to find this high quality accessory in their room? Folds easily when not in use. Holds up to a 200lb suitcase. Ships fully assembled and ready to use out of the box. 20in x 23in x 13in and weighs 5 lbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.