Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunter Green Solid Wood King Tufted Upholstered Velvet Bed Frame

  • Mfr # 544853

  • Zoro # G522343897


product price: $1,465.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
46 in
Overall Width
88.6 in
Assembly Required
Full Assembly Needed
Overall Length
84.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544853
Zoro #
G522343897
UPC #
-
Country of Origin
China

Dimensions

Overall Height
46 in
Overall Width
88.6 in
Overall Length
84.2 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet

Description

Create a haven for relaxation and sweet dreams with this fabulous hunter green solid wood king tufted upholstered velvet bed frame. Fully upholstered in a hunter green button tufted velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 46-inch H x 88.6-inch W x 84.2-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.