Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunter Green Solid Wood King Upholstered Velvet Bed

  • Mfr # 544767

  • Zoro # G422358625


product price: $1,725.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Color
Green
Commercial Use
No
Overall Width
90.2 in
Assembly Required
Full Assembly Needed
Overall Height
65 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544767
Zoro #
G422358625
UPC #
-
Country of Origin
China

Dimensions

Overall Width
90.2 in
Overall Height
65 in
Overall Length
83.5 in

Details

Color
Green
Commercial Use
No
Assembly Required
Full Assembly Needed
Material
Velvet
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this hunter green solid wood king upholstered velvet bed. Fully upholstered in a hunter green rugged velvet, this bed brings a unique and designer perspective to your space. Built to last, this piece not only looks good but reflects high quality craftsmanship from top to bottom. This bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 90.2-inch W x 83.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.