Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunter Green Solid Wood King Upholstered Velvet Bed

  • Mfr # 544800

  • Zoro # G822345621


product price: $1,734.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Commercial Use
No
Assembly Required
Full Assembly Needed
Overall Height
65 in
Overall Length
80.3 in
Overall Width
86.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544800
Zoro #
G822345621
UPC #
-
Country of Origin
China

Dimensions

Overall Height
65 in
Overall Length
80.3 in
Overall Width
86.2 in

Details

Commercial Use
No
Assembly Required
Full Assembly Needed
Item
Standard Bed
Material
Velvet
Color
Green

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this hunter green solid wood king upholstered velvet bed. This fully upholstered bed frame is covered in a beautiful hunter green velvet that brings a unique and special touch to your room. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 86.2-inch W x 80.3-inch D

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.