Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hunter Green Solid Wood Queen Upholstered Velvet Bed

  • Mfr # 544768

  • Zoro # G122373935


product price: $1,589.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Commercial Use
No
Overall Height
65 in
Overall Width
90.2 in
Assembly Required
Full Assembly Needed
Overall Length
67.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544768
Zoro #
G122373935
UPC #
-
Country of Origin
China

Dimensions

Overall Height
65 in
Overall Width
90.2 in
Overall Length
67.3 in

Details

Commercial Use
No
Color
Green
Item
Standard Bed
Assembly Required
Full Assembly Needed
Material
Velvet

Description

Create a haven for relaxation and sweet dreams with this fabulous hunter green solid wood queen upholstered velvet bed. Fully upholstered in a hunter green rugged velvet, this bed brings a unique and designer perspective to your space. Quality craftsmanship in every facet of production ensures durability and long-lasting wear this bed is the perfect way to make your bedroom comfortable and inviting. 65-inch H x 90.2-inch W x 67.3-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.