
I Heard the Bells on Christmas 1 White Framed Print Wall Art
Mfr # 406315
Zoro # G022894370
product price: $59.99
/eaKey Features
Primary Art Material
Paper
Art Type
Print
Set Type
Single Piece Item
Subject
Holiday
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406315
Zoro #
G022894370
UPC #
-
Country of Origin
United States
Dimensions
Width
19 in
Depth
1 in
Length
15 in
Details
Primary Art Material
Paper
Art Type
Print
Set Type
Single Piece Item
Subject
Holiday
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Item
Wall Art
Color
Red, Orange, Cream
Material
Wood Product Paper Print Uv Coating
Shape
Rectangle
LED/Illuminated
No
Description
This i heard the bells on christmas 1 white framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.