
I Heard the Bells on Christmas 3 Black Framed Print Wall Art
Mfr # 406317
Zoro # G722893130
product price: $59.99
/eaKey Features
Number of Pieces Included
1
Shape
Rectangle
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406317
Zoro #
G722893130
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
15 in
Width
19 in
Details
Number of Pieces Included
1
Shape
Rectangle
Color
Red, Orange, Cream
Assembly Required
No Assembly Needed
Wall Mounting Hardware Included
No
Primary Art Material
Paper
Art Type
Print
Subject
Holiday
Material
Wood Product Paper Print Uv Coating
Set Type
Single Piece Item
LED/Illuminated
No
Item
Wall Art
Description
Set a festive christmas mood with this i heard the bells on christmas 3 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.