
I Heard the Bells on Christmas 5 Black Framed Print Wall Art
Mfr # 415240
Zoro # G722893079
product price: $68.99
/eaKey Features
Material
Wood Paper And Texture
Width
18 in
Color
Red, Orange, Cream
Subject
Holiday
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415240
Zoro #
G722893079
UPC #
-
Country of Origin
United States
Dimensions
Width
18 in
Length
14 in
Depth
1 in
Details
Material
Wood Paper And Texture
Item
Wall Art
Color
Red, Orange, Cream
Subject
Holiday
Shape
Rectangle
Number of Pieces Included
1
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
Wall Mounting Hardware Included
No
LED/Illuminated
No
Art Type
Print
Description
Add some christmas cheer to your space with this i heard the bells on christmas 5 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 18-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.