I Heard the Bells on Christmas Day 1 White Framed Print Wall Art

  • Mfr # 406231

  • Zoro # G222892367


product price: $72.49
/ea

Key Features

Shape
Rectangle
Width
19 in
Color
Red, Orange, Cream
Subject
Holiday
Number of Pieces Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
406231
Zoro #
G222892367
UPC #
-
Country of Origin
United States

Dimensions

Width
19 in
Depth
1.5 in
Length
15 in

Details

Shape
Rectangle
Item
Wall Art
Color
Red, Orange, Cream
Subject
Holiday
Number of Pieces Included
1
Primary Art Material
Paper
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Art Type
Print
LED/Illuminated
No
Material
Wood Paper And Texture
Assembly Required
No Assembly Needed

Description

This i heard the bells on christmas day 1 white framed print wall art is a great way to celebrate and decorate for the holidays. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 15-inch H x 19-inch W x 1.5-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.