Ice Skating Mr. and Mrs. Santa Hand Painted Mouth Blown Glass Ornament

  • Mfr # 477522

  • Zoro # G822895591


product price:  $37.69
/ea

Key Features

Pattern
Solid
Outdoor Use
No
Color
Red, White, Green
Material
Glass
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
477522
Zoro #
G822895591
UPC #
-
Country of Origin
China

Dimensions

Length
3 in
Width
3 in
Depth
3 in

Details

Pattern
Solid
Outdoor Use
No
Color
Red, White, Green
Material
Glass
Commercial Use
No
Item
Christmas Ornaments
Number in Set
1
Attachment Type
Hanging Ornament
Theme
Christmas
Style
Traditional
Occasion
Christmas
Type
Ball Ornament
Shatterproof
No

Description

Frolicking away in the festive spirit is this classic Ice Skating Mr. and Mrs. Santa Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.