
Ice Skating Shamrock Snowman Hand Painted Mouth Blown Glass Ornament
Mfr # 477527
Zoro # G722892492
product price:Â $39.99
/eaKey Features
Style
Traditional
Attachment Type
Hanging Ornament
Number in Set
1
Occasion
Christmas
Type
Finial Ornament
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477527
Zoro #
G722892492
UPC #
-
Country of Origin
China
Dimensions
Length
4.75 in
Depth
2.5 in
Width
2.5 in
Details
Style
Traditional
Attachment Type
Hanging Ornament
Number in Set
1
Occasion
Christmas
Type
Finial Ornament
Shatterproof
No
Theme
Christmas
Commercial Use
No
Color
Green, White
Material
Glass
Pattern
Solid
Outdoor Use
No
Item
Christmas Ornaments
Description
Leave your worries aside and sway into the holiday spirit with the Ice Skating Shamrock Snowman Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4.75" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.