
If You Sprinkle When You Tinkle Black Framed Print Bathroom Wall Art
Mfr # 415967
Zoro # G522895495
product price: $59.99
/eaKey Features
Primary Art Material
Paper
Length
18 in
Depth
1 in
Material
Wood Print On Paper
Assembly Required
No Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
415967
Zoro #
G522895495
UPC #
-
Country of Origin
United States
Dimensions
Length
18 in
Depth
1 in
Width
14 in
Details
Primary Art Material
Paper
Item
Wall Art
Material
Wood Print On Paper
Assembly Required
No Assembly Needed
Art Type
Print
Wall Mounting Hardware Included
No
Subject
Text & Numbers
Set Type
Single Piece Item
Shape
Rectangle
Color
Ivory, Black, Blue
Number of Pieces Included
1
LED/Illuminated
No
Description
Unique and decorative, this if you sprinkle when you tinkle black framed print bathroom wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.