Into the Abyss II 32" X 32" Brown Geometric Wood Circle Hanging Dimensional Sculpture

  • Mfr # 608659

  • Zoro # G222884058


product price:  $737.99
/ea
Free Shipping & Returns

Key Features

Finish Style
Wood Scoring & Rub Through
Mirrored
No
Lighted
No
Construction Method
Handmade
Width
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
608659
Zoro #
G222884058
UPC #
-
Country of Origin
India

Dimensions

Width
32 in
Depth
1.25 in
Length
32 in

Details

Item
Wall Decor
Finish Style
Wood Scoring & Rub Through
Mirrored
No
Lighted
No
Construction Method
Handmade
Material
Wood
Wall Decor Type
Hanging Dimensional Sculpture
Fringe/Tassels Included
No
Commercial Use
No
Shape
Circle
Pattern
Geometric
Color
Brown
Hooks Included
No
Outdoor Suitability
No
Assembly Required
No
Style
Modern
Orientation
Horizontal and Vertical

Description

Easily create a focal point in your room with this generously sized modern decor. Handmade with care, this piece brings some authenticity to your space. With materials and a finish that is purposefully distressed, this hanging wall decor will instantly liven things up and bring color and dimension to your walls. 32.00-inch h x 32.00-inch w x 1.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.